DC to DC Converter, 12V DC to 24V DC, 0 Hz

  • Mfr # ORI122410020

  • Zoro # G000434765


product price:  $67.79
/ea

Key Features

Converts
12V DC to 24V DC
Frequency
0 Hz
Height
110 mm
Width
90 mm
Depth
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORI122410020
Zoro #
G000434765
UPC #
8719076022749
Country of Origin
India

Dimensions

Height
110 mm
Width
90 mm
Depth
45 mm

Details

Item
DC to DC Converter
Converts
12V DC to 24V DC
Frequency
0 Hz

Description

Orion 12/24-10 DC-DC converter IP20 - Remote on-off: The remote on-off eliminates the need for a high current switch in the input wiring. The remote on-off can be operated with a low power switch or by for example the engine run/stop switch (see manual). Adjustable output voltage: can also be used as a battery charger. For example to charge a 12 Volt starter or accessory battery in an otherwise 24V system. All models are short circuit proof and can be paralleled to increase output current An unlimited number of units can be connected in parallel. IP43 protection: When installed with the screw terminals oriented downwards. Screw terminals: No special tools needed for installation. Input fuse: On 12V and 24V input models only.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.