Shop VICTRON ENERGY
See all product information
Create Account
DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Bolt, Aluminum
- Mfr # ORI122421226
- Zoro # G900434780
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Converts
12V DC to 24V DC
VA Rating
1200VA
Enclosure Material
Aluminum
Mounting
Bolt
Frequency
0 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORI122421226
- Zoro #
- G900434780
- UPC #
- 8719076048534
- Country of Origin
- China
Dimensions
- Height
- 340 mm
- Width
- 127 mm
- Depth
- 63 mm
Details
- Item
- DC to DC Converter
- Converts
- 12V DC to 24V DC
- VA Rating
- 1200VA
- Enclosure Material
- Aluminum
- Mounting
- Bolt
- Frequency
- 0 Hz
Description
Orion IP67 12/24-50A (1200W) - Completely encapsulated: waterproof, shockproof and ignition protected Water, oil or dirt will not damage the Orion IP67 DC-DC Converter. The casing is made of cast aluminum and the electronics are molded in resin. Extra-long input and output cables Thanks to the cables of 1.8 meters in length, intermediate cable interconnections to increase length even more will in most cases not be needed. This is an important reliability increasing feature in an area were IP67 protection grade is needed. Wide input voltage range. With 15 to 40 Volts input range, a stable output is ensured during surges or sags due to other equipment connected to same battery. Protected against overheating It can be used in a hot environment such as a machine room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.