Shop All Voltage Converters
Victron Energy
Orion IP67 24/12-5A (60W)
Mfr # ORI241205260
Zoro # G400434792
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Victron Energy
- MFR # ORI241205260
- Zoro # G400434792
- UPC # 8719076048428
- Country of Origin China
- Category Voltage Converters
Details
Description
Orion IP67 24/12-5A (60W) - Completely encapsulated: waterproof, shockproof and ignition protected Water, oil or dirt will not damage the Orion IP67 DC-DC Converter. The casing is made of cast aluminum and the electronics are molded in resin. Extra-long input and output cables Thanks to the cables of 1.8 meters in length, intermediate cable interconnections to increase length even more will in most cases not be needed. This is an important reliability increasing feature in an area were IP67 protection grade is needed. Wide input voltage range. With 15 to 40 Volts input range, a stable output is ensured during surges or sags due to other equipment connected to same battery. Protected against overheating It can be used in a hot environment such as a machine room.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND MFG. N1 Screw Cover, 48 x 48 x 12, Galv (CSG484812)
- GARDNER BENDER Hex Head Winged Cnnectr, 22-8AWG, Tan, PK50 (17-1H1)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42BF15AF)
- VICTRON ENERGY Orion-Tr Smart 24/12-30A (360W) Isolated DC-DC charger (ORI241236120)
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Isolated DC-DC charger (ORI121236120)
- VICTRON ENERGY Orion IP67 24/12-100A (1200W) (ORI241221226)
- VICTRON ENERGY Orion 12/24-20 DC-DC converter IP20 (ORI122420020)
- VICTRON ENERGY Orion 24/12-70A DC-DC converter IP20 (ORI241270020)
- VICTRON ENERGY Orion-Tr 12/12-18A (220W) Isolated DC-DC converter (ORI121222110)
- AIMS POWER DC to DC Converter, 60A, 24V to 12V (CON60A2412)
- Victron Energy Converters