Shop VICTRON ENERGY
See all product information
Create Account
Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets
- Mfr # PMP243021102
- Zoro # G600446496
product price:Â
$
1,268.99
/ea
Free Shipping & Returns
Key Features
Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
24V DC
Inverter Output Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP243021102
- Zoro #
- G600446496
- UPC #
- 8719076024019
- Country of Origin
- India
Details
- Item
- Power Inverter
- Peak Output Power
- 6,000 W
- Continuous Output Power
- 3,000 W
- Inverter Output Form
- Pure Sine Wave
- Inverter Input Voltage
- 24V DC
- Inverter Output Voltage
- 120V AC
- DC Connection
- M8 Bolts Terminal
- Number of Outlets
- 2
Description
MultiPlus 24/3000/70-50 120V VE.Bus - The MultiPlus, as the name suggests, is a combined inverter and charger in one elegant package. Its many features include a true sine wave inverter, adaptive charging, hybrid PowerAssist technology, plus multiple system integration features. The MultiPlus will prevent overload of a limited AC source, such as a generator or shore power connection. First, battery charging will automatically be reduced when otherwise an overload would occur. The second level will boost the output of a generator or shore side supply with power taken from the battery. In the event of a grid failure, or when shore or generator power is disconnected, the inverter within the Multi is automatically activated and takes over the supply to the connected loads. This happens so fast (less than 20 milliseconds) that computers and other electronic equipment will continue to operate without disruption. Up to 6 Multis can operate in parallel to achieve higher power output. Three phase or split phase operation is also possible. Please check our datasheets to see which models have paralleling, three phase and split phase capabilities. When coupled with a GX device (e.g. Cerbo GX) you can monitor and control your Multi and system or systems' locally (LAN) or remotely via the internet from anywhere in the world, using the free VRM app and free VRM portal website. Access can be from a phone, tablet, laptop or PC for multiple operating systems. There is no end to the level of control, from adjusting your Multi to auto starting a backupgenerator and more...
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.