24" LED Strip Light, Commercial Wraparound Shop Light, 27W, 2500 Lumen, 120-277V, 5CCT

  • Mfr # CE1060113

  • Zoro # G822447448


product price:  $72.75
/ea

Key Features

Fixture Height
3.6 in
Fixture Housing Material
Polycarbonate
Fixture Item
Strip Light
Fixture Housing Color
White
Fixture Wattage
25 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1060113
Zoro #
G822447448
UPC #
716407926392
Country of Origin
China

Dimensions

Fixture Height
3.6 in
Fixture Length
24 in
Fixture Width
4.87 in

Details

Fixture Housing Material
Polycarbonate
Fixture Item
Strip Light
Fixture Housing Color
White
Fixture Wattage
25 W
Voltage
120-277 V
Includes
Mounting Hardware
Dimmer Type
0-10V
Dimmable
Yes
Lumens
2700
Number of LEDs
1
Housing Finish
Polished
Standards
ETL
Color Temperature
5CCT
IP Rating
IP44

Description

The VidaLite Strip Light line offers reliable energy-efficient lighting for commercial and residential applications. A durable white finish, slim housing, and flush mount application make it a clean and modern lighting solution ideal for garages, utility rooms, and commercial spaces. The series comes in 2ft and 4ft sizing, with optional features including a bi-level microwave motion sensor and 90-minute emergency backup for added safety and efficiency. Featuring selectable 5CCT color temperatures (2700K, 3000K, 3500K, 4000K, 5000K), these fixtures adapt easily to any environment or lighting need. The 0-10V dimming driver and universal voltage (120-277V) support seamless installation in any setting requiring high-powered strip lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.