
48" Commercial LED Strip Light, Motion Sensor, 90 Min Emergency Backup, 40W, 4400L, 120-277V, 5CCT
Mfr # CE1060114
Zoro # G422447367
product price: $205.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP44
Housing Finish
Polished
Color Temperature
5CCT
Fixture Item
LED Strip Lighting
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1060114
Zoro #
G422447367
UPC #
716407926408
Country of Origin
China
Dimensions
Fixture Height
3.6 in
Fixture Width
4.87 in
Fixture Length
47.3 in
Details
IP Rating
IP44
Housing Finish
Polished
Color Temperature
5CCT
Fixture Item
LED Strip Lighting
Includes
Mounting Hardware
Fixture Housing Color
White
Fixture Housing Material
Polycarbonate
Lumens
4400
Standards
ETL
Dimmer Type
0-10V
Number of LEDs
1
Dimmable
Yes
Voltage
120-277 V
Fixture Wattage
40 W
Description
The VidaLite Strip Light line offers reliable energy-efficient lighting for commercial and residential applications. A durable white finish, slim housing, and flush mount application make it a clean and modern lighting solution ideal for garages, utility rooms, and commercial spaces. The series comes in 2ft and 4ft sizing, with optional features including a bi-level microwave motion sensor and 90-minute emergency backup for added safety and efficiency. Featuring selectable 5CCT color temperatures (2700K, 3000K, 3500K, 4000K, 5000K), these fixtures adapt easily to any environment or lighting need. The 0-10V dimming driver and universal voltage (120-277V) support seamless installation in any setting requiring high-powered strip lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.