Breeze 6-Light Matte White Chandelier, Textured Pendant Chandelier, Included LED Bulbs

  • Mfr # CE1013105

  • Zoro # G322447450


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Recommended Light Bulb Shape Code
G9
Material
Glass
Glass Color
Matte White
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1013105
Zoro #
G322447450
UPC #
716407920741
Country of Origin
China

Dimensions

Height
33 in
Width
23 in
Length
23 in

Details

Includes
Mounting Hardware
Recommended Light Bulb Shape Code
G9
Material
Glass
Glass Color
Matte White
IP Rating
IP20
Dimmable
No
Number of Lights
6
Voltage
120 V
Item
Chandelier
Standards
ETL
Lamp Type
G9
Fixture Wattage
5 W
Housing Finish
Matte

Description

The Breeze Collection adds a modern twist to coastal design, using softly curved lines in a textured matte white finish to create soft and serene fixtures. The round opal white glass lampshades cast beautiful ambient lighting, with included G9 LED bulbs for a complete lighting solution. Hang the 6-light or 8-light chandelier for an aesthetic focal point in large spaces, or the 3- light sconce for more subtle accent lighting. For a complete guide to dimensions and sizing, review the full product information for each model and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.