Breeze 8-Light Matte White Chandelier, Textured Pendant Chandelier, Included LED Bulbs

  • Mfr # CE1013106

  • Zoro # G322447399


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte
Voltage
120 V
Width
21 in
Height
20 in
Recommended Light Bulb Shape Code
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1013106
Zoro #
G322447399
UPC #
716407920758
Country of Origin
China

Dimensions

Width
21 in
Height
20 in
Length
21 in

Details

Housing Finish
Matte
Voltage
120 V
Recommended Light Bulb Shape Code
G9
IP Rating
IP20
Includes
Mounting Hardware
Glass Color
Matte White
Number of Lights
8
Dimmable
No
Item
Chandelier
Fixture Wattage
5 W
Lamp Type
G9
Standards
ETL
Material
Glass

Description

The Breeze Collection adds a modern twist to coastal design, using softly curved lines in a textured matte white finish to create soft and serene fixtures. The round opal white glass lampshades cast beautiful ambient lighting, with included G9 LED bulbs for a complete lighting solution. Hang the 6-light or 8-light chandelier for an aesthetic focal point in large spaces, or the 3- light sconce for more subtle accent lighting. For a complete guide to dimensions and sizing, review the full product information for each model and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.