Fos Floor Lamp with Woven Bamboo and Linen Shade, Brushed Brass Base & Stand, 80 in. Height

  • Mfr # CE1009200

  • Zoro # G022447460


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19.7 in
Finish
Brushed
Length
61.5 in
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009200
Zoro #
G022447460
UPC #
716407920215
Country of Origin
China

Dimensions

Width
19.7 in
Length
61.5 in
Depth
80 in

Details

Material
Steel
Item
Floor Lamp
Finish
Brushed
IP Rating
IP20
Recommended Light Bulb Shape Code
A19
Glass Color
Brass
Bulb Type
E26
Dimmable
No
Standards
ETL
Number of Bulbs
1
Voltage
120 V
Watts
60 W

Description

Create a focal point with the FOS Floor Lamp by VidaLite, a striking fusion of natural elegance and modern functionality. Its brushed brass structure, paired with an intricately woven bamboo shade, casts a warm, ambient glow. Perfect for enhancing the serenity of living spaces, its thoughtful design aligns with your lifestyle. Specifications & Features: - Material: Sustainable bamboo paired with a brushed brass finish for a chic, earthy appeal. - Shade: Handcrafted bamboo, providing a soft, patterned light diffusion. - Size: 50" height and 18" shade diameter for a significant visual impact. - Adjustable Features: A fabric-covered cord with an in-line switch offers practicality and style. - Bulb Base: E26, compatible with a variety of bulb shapes including energy-efficient LEDs. - Energy Efficiency: Designed to work seamlessly with LED bulbs for nature concious lighting. - Safety: electric compontents are ETl Listed, ensuring adherence to safety standards. - Installation: Simple to assemble with included instructions, making setup a breeze. Envision the FOS Floor Lamp by VidaLite as the centerpiece of your reading nook, study, or lounge area, bringing both form and function to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.