
Inspira 2in Black Square Integrated LED Canless Recessed Lighting Kit, Selectable 5CCT, 9W, 700LM
Mfr # CE1009401
Zoro # G422447503
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Lumens
700
Finish
Satin
Watts
9 W
Standards
ETL; IC Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1009401
Zoro #
G422447503
UPC #
716407920918
Country of Origin
China
Dimensions
Height
3.5 in
Width
3.25 in
Length
3.25 in
Details
Number of Lights
1
Lumens
700
Finish
Satin
Watts
9 W
Standards
ETL; IC Rated
Dimmer Type
TRIAC
Dimmable / Non-Dimmable
Dimmable
Housing Material
Aluminum
Item
Recessed Downlight
Color
Black
Includes
Low Glare Lens
Color Temperature
5CCT
IP Rating
IP44
Voltage
120 V
Description
The Inspira Recessed Downlight collection offers specification-grade performance and features, designed for residential and commercial spaces alike. Made with a high powered BRIDGELUX LED chip, these recessed lights maintain high light quality and energy efficiency for 50,000 hours. The Inspira product family includes various options in size, trim style, and shape, ensuring you’ll find the perfect product for your needs. All styles are made from aluminum, with extruded heat sinks to ensure optimal heat dissipation and LED lifespan. Each Inspira downlight includes 5CCT selectable color temperature from 2700k-5000k, 60° beam angle optic, and full range dimmability. View the full product specifications for this model’s complete list of features, dimensions, ratings, and included components.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.