
Inspira 2in White Round Integrated LED Canless Recessed Lighting Kit, Selectable 5CCT, 9W, 700LM
Mfr # CE1009391
Zoro # G722447395
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL; IC Rated
IP Rating
IP44
Number of Lights
1
Voltage
120 V
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1009391
Zoro #
G722447395
UPC #
716407920819
Country of Origin
China
Dimensions
Width
3.5 in
Length
3.5 in
Height
3.5 in
Details
Standards
ETL; IC Rated
IP Rating
IP44
Number of Lights
1
Voltage
120 V
Color
White
Dimmer Type
TRIAC
Housing Material
Aluminum
Includes
Low Glare Lens
Item
Recessed Downlight
Finish
Satin
Watts
9 W
Color Temperature
5CCT
Dimmable / Non-Dimmable
Dimmable
Lumens
700
Description
The Inspira Recessed Downlight collection offers specification-grade performance and features, designed for residential and commercial spaces alike. Made with a high powered BRIDGELUX LED chip, these recessed lights maintain high light quality and energy efficiency for 50,000 hours. The Inspira product family includes various options in size, trim style, and shape, ensuring you’ll find the perfect product for your needs. All styles are made from aluminum, with extruded heat sinks to ensure optimal heat dissipation and LED lifespan. Each Inspira downlight includes 5CCT selectable color temperature from 2700k-5000k, 60° beam angle optic, and full range dimmability. View the full product specifications for this model’s complete list of features, dimensions, ratings, and included components.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.