
Inspira 3in Black Square Trimless Integrated LED Canless Recessed Lighting Kit, 5CCT, 14W, 1200L
Mfr # CE1009422
Zoro # G522447373
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Lumens
1200
Color
Black
Dimmable / Non-Dimmable
Dimmable
Length
5.43 in
Standards
ETL; IC Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1009422
Zoro #
G522447373
UPC #
716407921120
Country of Origin
China
Dimensions
Length
5.43 in
Width
5.43 in
Height
3.42 in
Details
Lumens
1200
Color
Black
Dimmable / Non-Dimmable
Dimmable
Standards
ETL; IC Rated
Voltage
120 V
Watts
14 W
Item
Recessed Downlight
Finish
Satin
Number of Lights
1
Color Temperature
5CCT
Dimmer Type
TRIAC
IP Rating
IP44
Housing Material
Aluminum
Includes
Low Glare Lens
Description
The Inspira Recessed Downlight collection offers specification-grade performance and features, designed for residential and commercial spaces alike. Made with a high powered BRIDGELUX LED chip, these recessed lights maintain high light quality and energy efficiency for 50,000 hours. The Inspira product family includes various options in size, trim style, and shape, ensuring you’ll find the perfect product for your needs. All styles are made from aluminum, with extruded heat sinks to ensure optimal heat dissipation and LED lifespan. Each Inspira downlight includes 5CCT selectable color temperature from 2700k-5000k, 60° beam angle optic, and full range dimmability. View the full product specifications for this model’s complete list of features, dimensions, ratings, and included components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.