Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L’Acrobate Pendant - Matte Black Wireframe Design and Opal Glass Diffuser Shade, Adjustable Height

  • Mfr # CE1059956

  • Zoro # G922447447


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Lamp Type
E26
Standards
UL
Housing Finish
Matte
Watts
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1059956
Zoro #
G922447447
UPC #
716407924824
Country of Origin
China

Dimensions

Height
98 in
Width
19.63 in
Length
19.63 in

Details

Number of Lights
1
Lamp Type
E26
Standards
UL
Housing Finish
Matte
Watts
40 W
Shade Material
Metal
IP Rating
IP20
Includes
Mounting Hardware
Color
Black
Voltage
120 V
Item
Pendant Light
Recommended Light Bulb Shape Code
B10
Dimmable
Yes

Description

The L’Acrobate Pendant is a new standalone architectural piece from VidaLite, featuring an asymmetrical metal wireframe shade and an opal frosted glass diffuser. Designed for both residential and commercial spaces, this pendant light offers durability, versatility, and a dynamic play of light and shadow. This sculptural lighting fixture makes a bold statement piece for dining areas, kitchens, and creative spaces. The L’Acrobate Pendant is compatible with standard E26 base bulbs, including energy-efficient LED options. The industrial grade SVT 3-core cable provides entirely adjustable hanging height, ensuring a perfect fit for any ceiling and room.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.