
Ma'or Black Wall Sconce with Rotatable Light, Integrated LED Ambient Light, 3000K, 620 Lumens
Mfr # CE1008829
Zoro # G622447372
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Color Temperature
3000K
Dimmable
Yes
IP Rating
IP20
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1008829
Zoro #
G622447372
UPC #
716407919646
Country of Origin
China
Dimensions
Width
4.72 in
Length
2.26 in
Height
18.29 in
Details
Finish
Matte
Color Temperature
3000K
Dimmable
Yes
IP Rating
IP20
Includes
Mounting Hardware
Glass Color
Black
Lumens
620
Number of Bulbs
1
Watts
12.1 W
Standards
ETL
Item
Wall Sconce
Housing Material
Steel
Fixture Voltage
120 V
Description
This Vidalite Ma'or LED integrated indoor wall sconce is the perfect option to illuminate your bedside, office, hallway, entryway, bathroom, and more. This sleek and modern black light fixture can rotate in a 180 degree direction, giving you full control of where to direct the lighting. It is dimmable allowing you to set the mood between three settings for low medium or bright light, making it great for any occasion such as reading, heading up the stairs and more! just Tap the light to turn it on, The LED wall mounted light is 12W and 3000K making it the perfect brightness for a small space. In addition, LED lights are maintenance free with up to 50,000 hours of runtime and 80% more energy-efficient than a traditional light bulb. It stands at 18.3" tall but keeps a narrow footprint at 2.25" wide and 2" deep.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.