
Nimbus 12-Light Polished Nickle Chandelier With Snow White Glass Shades, Modern & Contemporary Style
Mfr # CE1013065
Zoro # G422447442
product price: $766.99
/ea
Free Shipping & Returns
Key Features
Recommended Light Bulb Shape Code
B10
Voltage
120 V
IP Rating
IP20
Glass Color
Polished Chrome
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE1013065
Zoro #
G422447442
UPC #
716407920659
Country of Origin
China
Dimensions
Length
36.25 in
Height
29 in
Width
36.25 in
Details
Recommended Light Bulb Shape Code
B10
Voltage
120 V
IP Rating
IP20
Item
Chandelier
Glass Color
Polished Chrome
Standards
ETL
Lamp Type
E12
Fixture Wattage
60 W
Number of Lights
12
Housing Finish
Polished
Includes
Mounting Hardware
Dimmable
Yes
Material
Glass
Description
The Nimbus Collection pairs flowing metal lines and striking glass shades in its two fluid and organic light fixtures. Crafted from steel finished in sleek polished chrome and softened by its snow-white glass shades, the Nimbus designs will stand out in any contemporary and modern décor. Hang the 12-light chandelier for an upscale focal point in large spaces, or the single light sconce for elegant accent lighting. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.