Orbita 2-Light Pendant Light with Natural Wood Finish, Frosted Glass Shade, Integrated LED Bulbs

  • Mfr # CE1009205

  • Zoro # G822447462


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Height
14 in
IP Rating
IP40
Shade Material
Wood
Includes
Mounting Hardware
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009205
Zoro #
G822447462
UPC #
716407920260
Country of Origin
China

Dimensions

Height
14 in
Length
6 in
Width
6 in

Details

IP Rating
IP40
Housing Finish
Wood
Shade Material
Wood
Includes
Mounting Hardware
Standards
ETL
Dimmable
Yes
Watts
10 W
Voltage
120 V
Color Temperature
2700K
Number of Lights
3
Item
Pendant Light
Color
Brown
Lumens
800

Description

The Orbita Series Pendant Light redefines elegance with its contemporary design and efficient lighting. This 10-Watt, 2-Light mini pendant features a sophisticated natural wood finish, seamlessly blending with modern and traditional interiors alike. The chandelier's design is a nod to minimalist aesthetics, offering a sleek yet impactful statement piece for any room. Each pendant is equipped with frosted glass shades, ensuring a soft diffusion of light that creates a warm, inviting atmosphere. The integrated LED technology not only promises longevity but also guarantees energy efficiency, making it an ideal choice for environmentally conscious homeowners. Whether it's enhancing the ambiance above your kitchen island, illuminating a cozy corner in your living room, or adding a touch of sophistication to your bedroom, the Orbita Series Pendant Light offers unmatched versatility and style. Embrace this blend of functionality and elegance to elevate your home's lighting decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.