Orbita 3-Light Ceiling Light with Natural Wood Finish, Frosted Glass Shade, Integrated LED Bulbs

  • Mfr # CE1009204

  • Zoro # G422447428


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Includes
Mounting Hardware
Color Temperature
2700K
Standards
ETL
Watts
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009204
Zoro #
G422447428
UPC #
716407920253
Country of Origin
China

Dimensions

Height
3.5 in
Length
23.63 in
Width
7.08 in

Details

Voltage
120 V
Includes
Mounting Hardware
Color Temperature
2700K
Standards
ETL
Watts
15 W
Body Material
Steel
Glass Color
Beige
Item
Flush Mount
IP Rating
IP40
Housing Finish
Natural
Number of Bulbs
3
Dimmable
Yes
Lumens
1200

Description

Enhance your living space with our sophisticated flush mount light, seamlessly blending cutting-edge LED technology with a refined design aesthetic. This fixture features a distinctive natural wood finish canopy, achieved through a meticulous hydro transfer printing process, and is complemented by a semi-circular, opal white glass shade that diffuses a warm, inviting light across any room. Powered by an integrated 15W LED module, it delivers an impressive 400 lumens of brightness with a cozy 2700K color temperature, ensuring a soft, ambient glow perfect for creating a tranquil atmosphere. Designed with versatility in mind, it serves equally well as a statement piece or a subtle complement to your existing decor, offering both wall and ceiling mounting options to suit your styling needs. Beyond its elegant appearance, this light is engineered for effortless installation and minimal maintenance, making it an ideal choice for those seeking a blend of style, functionality, and longevity. Whether you're updating your home office, bedroom, or dining area, our flush mount light provides a lasting solution that illuminates your space with sophistication and warmth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.