Orion Black Outdoor Wall Sconce, Down Light Beam, Wet Location, Integrated LED, 3000K, 550 Lumens

  • Mfr # CE1060099

  • Zoro # G422447480


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Length
5.5 in
Width
2.25 in
Number of LEDs
1
Height
5.5 in
Watts
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1060099
Zoro #
G422447480
UPC #
716407926255
Country of Origin
China

Dimensions

Length
5.5 in
Width
2.25 in
Height
5.5 in

Details

Number of LEDs
1
Watts
9 W
Finish
Matte
Voltage
120-277 V
Fixture Housing Material
Aluminum
Glass Color
Black
Includes
Mounting Hardware
IP Rating
IP66
Standards
ETL
Color Temperature
3000K
Dimmable
No
Lumens
550
Item
Outdoor Wall Sconce

Description

The VidaLite Orion Outdoor Wall Sconce combines sleek aesthetics with powerful functionality, making it perfect for both residential and commercial exterior applications. Made with a premium matte finished aluminum housing rated for wet locations; this product can withstand all outdoor conditions. This sconce features an advanced on-board driver light engine that ensures consistent illumination and remarkable energy efficiency throughout its impressive 50,000-hour lifespan, and adjustable light reflectors for customized lighting. Each Orion wall light is ETL & cETL listed for safety and reliability. View the full product specifications for this model's complete list of features, dimensions, ratings, and included components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.