Zoro Homepage

Parry 1-Light Black Spotlight with Adjustable Head, Integrated LED Bulb, 3000K, 1370 Lumen

  • Mfr # CE1006063

  • Zoro # G922447508


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Fixture Height
5.12 in
Lumens
1370
Standards
UL
Number of Bulbs
1
Fixture Width
5.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1006063
Zoro #
G922447508
UPC #
716407918311
Country of Origin
China

Dimensions

Fixture Height
5.12 in
Fixture Width
5.67 in
Fixture Length
6 in

Details

Item
Spot Light
Lumens
1370
Standards
UL
Number of Bulbs
1
Housing Finish
Matte
Dimmable
Yes
Fixture Housing Color
Black
IP Rating
IP20
Fixture Voltage
120 V
Fixture Housing Material
Aluminum
Watts
22 W
Color Temperature
3000K
Includes
Mounting Hardware

Description

Parry spotlight models are a staple of the VidaLite architectural catalog and are available in Black and White finishes, both featuring our proprietary integrated LED lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. This versatile spotlight design has been featured by interior designers in residential and commercial settings alike, who choose Parry for the customizable lighting options, energy efficient LED modules, and durable build quality. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.