
Savannah 2 Light Wall Sconce, Natural Brown Ashwood & Matte Black, Rustic Farmhouse Style Wall Light
Mfr # CE1013048
Zoro # G822447394
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Dimmable
No
Fixture Voltage
120 V
Height
13.5 in
Finish
Matte
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1013048
Zoro #
G822447394
UPC #
716407920550
Country of Origin
China
Dimensions
Height
13.5 in
Length
13 in
Width
6.25 in
Details
Dimmable
No
Fixture Voltage
120 V
Finish
Matte
Housing Material
Steel
Includes
Mounting Hardware
Item
Wall Sconce
Lamp Type
E12
Recommended Light Bulb Shape Code
B10
Number of Bulbs
2
Glass Color
Matte Black
IP Rating
IP20
Watts
60 W
Standards
ETL
Description
The Savannah Collection is a beautifully crafted series of fixtures with a subtle balance between natural materials and modern finishes, blending the natural brown grain of Ashwood and sleek matte black Steel. The result is a unique blend of rustic warmth and modern tones, offering a stylish lighting solution for Rustic Farmhouse and Modern Country décor. The collection includes a 3-light pendant, 6-light pendant, and 2-light wall sconce. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.