Savannah 6-Light Rustic Farmhouse Style Chandelier, Natural Brown & Black Pendant Chandelier Light

  • Mfr # CE1013045

  • Zoro # G422447473


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

Width
26 in
Recommended Light Bulb Shape Code
B10
Dimmable
No
IP Rating
IP20
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1013045
Zoro #
G422447473
UPC #
716407920543
Country of Origin
China

Dimensions

Width
26 in
Length
26 in
Height
22 in

Details

Item
Chandelier
Recommended Light Bulb Shape Code
B10
Number of Lights
6
Dimmable
No
IP Rating
IP20
Material
Wood
Glass Color
Matte Black
Includes
Mounting Hardware
Standards
ETL
Lamp Type
E12
Voltage
120 V
Housing Finish
Matte
Fixture Wattage
60 W

Description

The Savannah Collection is a beautifully crafted series of fixtures with a subtle balance between natural materials and modern finishes, blending the natural brown grain of Ashwood and sleek matte black Steel. The result is a unique blend of rustic warmth and modern tones, offering a stylish lighting solution for Rustic Farmhouse and Modern Country décor. The collection includes a 3-light pendant, 6-light pendant, and 2-light wall sconce. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.