
Seren 4-Light Matte Black Wall Sconce Light with Handmade Glass Shades, Modern Style Wall Lamp
Mfr # CE1009386
Zoro # G922447492
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
E12
Dimmable
No
Standards
ETL
Recommended Light Bulb Shape Code
B10
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE1009386
Zoro #
G922447492
UPC #
716407920628
Country of Origin
China
Dimensions
Height
9 in
Width
5 in
Length
28.75 in
Details
Lamp Type
E12
Dimmable
No
Standards
ETL
Recommended Light Bulb Shape Code
B10
Item
Wall Sconce
Housing Material
Steel
Watts
60 W
IP Rating
IP44
Glass Color
Matte Black
Number of Bulbs
4
Fixture Voltage
120 V
Includes
Mounting Hardware
Finish
Matte
Description
The Seren Collection is a striking series of fixtures made with matte black steel lamp frames and handmade frosted glass lampshades. The elegant milk frosted glass diffuses light softly, creating a warm and inviting ambiance which is contrasted by sleek, modern steel. This modern décor style is available in multiple configurations, including a single light sconce, 4-light and 3-light sconces, a 9-light chandelier, and a 4-light pendant. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.