Seren Matte Black Wall Sconce Light with Handmade Glass Shades, Modern Style Wall Lamp

  • Mfr # CE1009388

  • Zoro # G822447493


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12
Includes
Mounting Hardware
Length
4.75 in
Recommended Light Bulb Shape Code
B10
Fixture Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009388
Zoro #
G822447493
UPC #
716407920642
Country of Origin
China

Dimensions

Width
11 in
Length
4.75 in
Height
11 in

Details

Lamp Type
E12
Number of Bulbs
1
Includes
Mounting Hardware
Item
Wall Sconce
Recommended Light Bulb Shape Code
B10
Fixture Voltage
120 V
Finish
Matte
Dimmable
No
Watts
60 W
Housing Material
Steel
IP Rating
IP44
Glass Color
Matte Black
Standards
ETL

Description

The Seren Collection is a striking series of fixtures made with matte black steel lamp frames and handmade frosted glass lampshades. The elegant milk frosted glass diffuses light softly, creating a warm and inviting ambiance which is contrasted by sleek, modern steel. This modern décor style is available in multiple configurations, including a single light sconce, 4-light and 3-light sconces, a 9-light chandelier, and a 4-light pendant. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.