Shura Black & Brass 4-Light Track Pendant Light with Adjustable Heads, Integrated LED, 3000K, 1960L

  • Mfr # CE1007795

  • Zoro # G622447501


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Aluminum
Number of Lights
4
Width
4.72 in
Height
12.2 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE1007795
Zoro #
G622447501
UPC #
716407917529
Country of Origin
China

Dimensions

Width
4.72 in
Height
12.2 in
Length
48 in

Details

Housing Finish
Matte
Shade Material
Aluminum
Item
Pendant Light
Number of Lights
4
Color
Matte Black
Voltage
120 V
Watts
7 W
Dimmable
Yes
Standards
UL
Lumens
1960
Color Temperature
3000K
Includes
Mounting Hardware

Description

Make your home stand out with VidaLite’s stunning LED pendant track light. The flush mount canopy is met with two adjustable wires connecting to a 14-inch black iron bar. Four gold LED spotlights are fixed on the rail and are able to be adjusted in any direction you need. This striking fixture is a perfect design for a modern, minimalist or contemporary home and would be a great addition to any kitchen island, breakfast bar, or in a high ceiling bedroom. Each LED light is designed to be energy efficient and to run for 50,000 hours without needing to change the bulb - for perspective that is 5.7 years of 24/7 runtime!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.