Sovev Tripod Floor Lamp with Rattan and Opal Glass Shade, Brushed Brass Stand, 62.8 in. Height

  • Mfr # CE1009207

  • Zoro # G922447522


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Recommended Light Bulb Shape Code
B11
Width
23 in
Voltage
120 V
Watts
10 W
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE1009207
Zoro #
G922447522
UPC #
716407920284
Country of Origin
China

Dimensions

Width
23 in
Length
26.13 in
Depth
63 in

Details

Recommended Light Bulb Shape Code
B11
Voltage
120 V
Watts
10 W
IP Rating
IP20
Finish
Gloss
Material
Steel
Glass Color
Brown
Item
Floor Lamp
Number of Bulbs
1
Standards
UL
Dimmable
No
Bulb Type
E26

Description

Transform any room with the VidaLite Sovev Bohemian Chic Adjustable Height Tripod Floor Lamp. This beautifully designed lamp infuses your space with the allure of bohemian chic, thanks to its unique woven rattan shell-shaped lampshade and elegant brass finish. The adjustable height feature allows for personalized lighting settings, while the E26 base accommodates the recommended B10/B11 bulb shapes, ensuring a perfect glow. Whether placed in a living room, bedroom, or home office, this lamp is a statement piece that complements a variety of decor styles, from contemporary to classic. - Bohemian Chic Design - Adjustable Height - Woven Rattan Shade - E26 Bulb Base - 60W Max Wattage - Versatile Room Decor - Opal White Globe - Brass Finish - B10/B11 Bulb Compatible - 60W Incandescent/ 10W LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.