
Splay 2-Light Brushed Brass Wall Sconce Light with Adjustable Light Heads, Modern & Contemporary
Mfr # CE1009390
Zoro # G622447426
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
E12
Standards
ETL
Housing Material
Steel
IP Rating
IP20
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE1009390
Zoro #
G622447426
UPC #
716407920697
Country of Origin
China
Dimensions
Length
15.25 in
Width
8.25 in
Height
18.5 in
Details
Lamp Type
E12
Standards
ETL
Item
Wall Sconce
Housing Material
Steel
IP Rating
IP20
Includes
Mounting Hardware
Fixture Voltage
120 V
Recommended Light Bulb Shape Code
B10
Dimmable
No
Watts
60 W
Number of Bulbs
2
Glass Color
Brushed Brass
Finish
Brushed
Description
Named the Splay Collection for the adjustable arms and rotatable light heads used in each piece, the luxurious designs create a dynamic display of light, depth, and dimension. Crafted from high-quality steel finished in luxurious brushed brass, the artistic fixtures serve as both a functional light source and a piece of art to be styled in contemporary and modern décor. The Splay collection is available in a 4-light flush mount fixture, 2-light wall sconce, and a 10-light chandelier. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.