Voyager 1-Light Matte Black Wall Sconce with Rope Detailing & Smoked Glass Shade, Farmhouse Style
- Mfr # CE1013094
- Zoro # G622447532
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Height
21.5 in
Width
11.5 in
Dimmable
No
Fixture Voltage
120V
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE1013094
- Zoro #
- G622447532
- UPC #
- 716407920734
- Country of Origin
- China
Dimensions
- Height
- 21.5 in
- Width
- 11.5 in
- Length
- 10.25 in
Details
- Dimmable
- No
- Fixture Voltage
- 120V
- Finish
- Matte
- Item
- Wall Sconce
- Glass Color
- Matte Black
- Includes
- Mounting Hardware
- Recommended Light Bulb Shape Code
- B10
- Lamp Type
- E26
- Standards
- ETL
- IP Rating
- IP44
- Number of Bulbs
- 1
- Watts
- 60 W
- Housing Material
- Steel
Description
The Voyager Collection blends clean lines, a minimalist color palette and distinctive detailing to create a series with both character and warmth. The base of each fixture is crafted from high-quality black steel softened by soft smoked white glass shades, and finished with textured black rope decorative accents, creating a unique fixture for any modern or industrial decor. The Voyager collection includes a 4-light pendant, 1-light pendant, 2-light ceiling light, and a 1-light wall sconce. Each fixture is compatible with both LED and incandescent bulbs, offering flexible lighting design options for any desired ambiance. For a complete guide to dimensions and sizing, review the full product information for each model and style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.