Zoro Homepage

10" - 23" Flat Panel Ceiling Mount

  • Mfr # LCD-1CB

  • Zoro # G6636637


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Type
Flat Panel
Height
31.5"
Width
4.5"
Construction
Steel
Max. Extension
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD-1CB
Zoro #
G6636637
UPC #
673853013321
Country of Origin
China

Dimensions

Height
31.5"
Width
4.5"
Mounting Dia. (In.)
1
Overall Width (In.)
4 3/4 in
Overall Height (In.)
31 1/2 in
Overall Depth (In.)
6 11/16 in
Length
6.7"
Overall Width
4 1/2 in
Overall Height
31 1/2 in
Overall Depth
6 3/4 in
Compatible Diagonal Screen Size Minimum
10 in
Compatible Diagonal Screen Size Maximum
23 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
23 in

Details

Item
Ceiling Mount
Type
Flat Panel
Color
Black
Construction
Steel
Max. Extension
27 in
Tilting Angle (Deg.)
5 to 20
Swivel Angle (Deg.)
360 Degrees
For Use With
10 in to 23 in Flat Panels
Load Capacity
25 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
25 lb
Mounting
Ceiling
Features
Integrated Cable Management
Standards
VESA Compliant
Includes
Cable Management System, Hardware
VESA Pattern
100x100, 75x75
Product Type
Monitor Mount
Compatibility
LCD Monitor
Maximum Downward Tilt Angle
5 Degrees
Includes Mounting Hardware
Yes
Maximum Upward Tilt Angle
20 Degrees
Overall Load Capacity
25 lb
Maximum Swivel Angle
360 Degrees
Device Supported
Flat Panel Display
Mounting Pattern
75 x 75, 100 x 100

Description

Ceiling Mount, Color Black, Finish Powder Coated, Overall Load Capacity 25 lb, Material Steel, Overall Width 4 1/2 in, Mounting Location Ceiling, Overall Height 31 1/2 in, Overall Depth 6 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 23 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 20 Degrees , VESA Pattern 100x100, 75x75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.