Zoro Homepage

27" - 42" Flat Panel Ceiling Mount

  • Mfr # LCD-MID-CB

  • Zoro # G7202605


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Type
Flat Panel
Color
Black
Height
43"
Width
19"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD-MID-CB
Zoro #
G7202605
UPC #
673853013673
Country of Origin
China

Dimensions

Height
43"
Width
19"
Mounting Dia. (In.)
1 1/2
Overall Depth (In.)
6 1/4 in
Overall Width (In.)
19 in
Overall Height (In.)
42 15/16 in
Depth
6.3"
Overall Depth
6 1/4 in
Overall Height
43 in
Overall Width
19 in
Compatible Diagonal Screen Size Minimum
27 in
Compatible Diagonal Screen Size Maximum
42 in
Max. Screen Size Supported
42 in
Min. Screen Size Supported
27 in
Maximum Screen Size Supported
42 in
Height Adjustable
Yes
Minimum Screen Size Supported
27 in

Details

Item
Ceiling Mount
Type
Flat Panel
Color
Black
Construction
Steel
Max. Extension
35 in
Tilting Angle (Deg.)
5 to 20
Swivel Angle (Deg.)
360 Degrees
For Use With
27 in to 42 in Flat Panels
Load Capacity
100 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
100 lb
Mounting
Ceiling
Features
20° Tilt, Extendable, 360° Rotation
Includes
Medium Flat Panel Ceiling Mount, Mounting Hardware
Standards
VESA Compliant
VESA Pattern
100x100, 100x200, 200x200, 300x300, 400x200
Product Type
TV Mount
Includes Mounting Hardware
Yes
Maximum Upward Tilt Angle
5 Degrees
Overall Load Capacity
100 lb
Maximum Swivel Angle
360 Degrees
Maximum Downward Tilt Angle
20 Degrees
Device Supported
Flat Panel Display

Description

Ceiling Mount, Color Black, Finish Powder Coated, Overall Load Capacity 100 lb, Material Steel, Overall Width 19 in, Mounting Location Ceiling, Overall Height 43 in, Overall Depth 6 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 27 in, Compatible Diagonal Screen Size Maximum 42 in, Maximum Downward Tilt Angle 20 Degrees , Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 100x100, 100x200, 200x200, 300x300, 400x200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.