Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adaptor, I-Beam, 250 lb. Load Cap.

  • Mfr # LCDMIDFB

  • Zoro # G6548871


product price: $55.49
/ea

Key Features

Type
Wall
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCDMIDFB
Zoro #
G6548871
UPC #
673853013758
Country of Origin
China

Dimensions

Overall Height (In.)
15 in
Overall Width (In.)
19 in
Overall Depth (In.)
1 in
Overall Depth
1 in
Overall Width
19 in
Overall Height
15 in
Compatible Diagonal Screen Size Maximum
42 in
Compatible Diagonal Screen Size Minimum
27 in

Details

Item
Flat Panel Flush Mount
Type
Wall
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0 Degrees
For Use With
27 in to 42 in flat panels
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
125 lb
Mounting
Wall
Pitch (Deg.)
0 Degrees
Features
Accommodates Multiple Double Gang Boxes, Rails Can Slide Left to Right
VESA Pattern
100x100, 100x200, 200x200, 300x300, 400x200
Product Type
TV Mount
Maximum Swivel Angle
0 Degrees
Maximum Downward Tilt Angle
0 Degrees
Includes Mounting Hardware
Yes
Overall Load Capacity
125 lb

Description

Flat Panel Flush Mount, Color Black, Finish Powder Coated, Overall Load Capacity 125 lb, Material Steel, Overall Width 19 in, Mounting Location Wall, Overall Height 15 in, Overall Depth 1 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 27 in, Compatible Diagonal Screen Size Maximum 42 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 100x100, 100x200, 200x200, 300x300, 400x200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.