Shop VIDEO MOUNT PRODUCTS
See all product information
Create Account
VMP EXT-A Mounting Pole - Black - Steel
- Mfr # EXTA
- Zoro # G6539613
product price:Â
$
25.19
/ea
Key Features
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
28 in
Tilting Angle (Deg.)
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXTA
- Zoro #
- G6539613
- UPC #
- 673853504126
- Country of Origin
- China
- Item
- Extension Column
- Type
- Adjustable
- Color
- Black
- Construction
- Steel
- Max. Extension
- 28 in
- Tilting Angle (Deg.)
- 0
- Swivel Angle (Deg.)
- 0 Degrees
- For Use With
- 1 1/2 in NPT Pipe LCD-2537CB and PM Series
- Finish
- Powder Coated
- Material
- Steel
- Mounting
- Ceiling
- Features
- Acts as an inline splice to extend drop length of LCD-2537CB and PM Series (except PM-LP) by up to 28 in (can be cut to length)
- Pitch (Deg.)
- 0 Degrees
- Product Type
- Extension Column
- Compatibility
- VMP VMP014/024 Large Television Wall and Ceiling Mount, VMP LCD-2537C Mid-Size Flat Panel Ceiling Mount, VMP PM Series (except PM-LP) Projector Mount
- Maximum Extension
- 28 in
- Maximum Swivel Angle
- 0 Degrees
- Maximum Downward Tilt Angle
- 0 Degrees
- Shell Material
- Steel
Description
Extension Column, Color Black, Finish Powder Coated, Material Steel, Overall Width 1 3/8 in, Mounting Location Ceiling, Overall Height 31 1/2 in, Overall Depth 1 3/8 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Features Acts as an inline splice to extend drop length of LCD-2537CB and PM Series (except PM-LP) by up to 28 in (can be cut to length), Maximum Extension 28 in, Product Type Extension Column
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.