Shop All TV Mounts & Stands
Video Mount Products
Low Profile DVR/Storage Lockbox - Stand Alone or Rack Mount
Mfr # DVR-LB3
Zoro # G6755752
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Storage
- Color Black
- Height 5.3"
- Width 19"
- Construction Steel
Product Information
- Brand Video Mount Products
- MFR # DVR-LB3
- Zoro # G6755752
- UPC # 673853500418
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 5.3" |
Width | 19" |
Overall Depth (In.) | 21.2 |
Overall Height (In.) | 5-1/4 |
Overall Width (In.) | 19 |
Depth | 21.2" |
Overall Height | 5 in |
Overall Width | 17 1/4 in |
Overall Depth | 21 in |
Details
Description
DVR Lockbox, Overall Height 5 in, Compatible Surveillance Equipment Digital Video Recorder, Overall Depth 21 in, Overall Width 17 1/4 in, Mounting Location Surface, Rack, Wall, Compatible with Grainger Part Number 33RT59, 33RT60, 33RT61, 33RT62, 33RT63, 33RT64, 33RT65, 462P65, 462P67, Compatible with Series Universal, Includes Fan, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mount, Flush, 150 lb. Load Cap., Black (LCD2B)
- MIGHTY MAX BATTERY 12V 7A EP1270 EP1280 TC1075 TC1270 IM1270 MX12070 PW1207 KB1270 8 Pack (ML7-12MP8317442)
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-2461 (RAM-101U-2461 RAM MOUNTS)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc5 (RBC5-SLA5-BTI)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White (CCA1)
- VIDEO MOUNT PRODUCTS Mount, Tilt, 100 lb. Load Cap., Black (GU3)
- VIDEO MOUNT PRODUCTS 37" - 90" Flat Panel Ceiling Mount (PDS-LCB)
- VIDEO MOUNT PRODUCTS 1U Vented Rack Shelf (ER-S1UV)
- VIDEO MOUNT PRODUCTS 10" - 23" Flat Panel Ceiling Mount (LCD-1CB)
- VIDEO MOUNT PRODUCTS Mount, Flush, 50 lb. Load Cap., Black (CP1)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7803)
- Video Mount Products TV Mounts & Stands