Shop VIDEO MOUNT PRODUCTS
See all product information
Create Account
Mount, Black, 16.2"Dx17.3"Hx27.4"W
- Mfr # FPXMLPAB
- Zoro # G6541232
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Type
Wall
Color
Black
Construction
Steel
Max. Extension
16 3/16 in
Tilting Angle (Deg.)
2 to +10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPXMLPAB
- Zoro #
- G6541232
- UPC #
- 673853016407
- Country of Origin
- China
- Item
- Mount
- Type
- Wall
- Color
- Black
- Construction
- Steel
- Max. Extension
- 16 3/16 in
- Tilting Angle (Deg.)
- 2 to +10
- Swivel Angle (Deg.)
- 45 Degrees
- For Use With
- 32 in to 52 in Flat Panels
- Finish
- Powder Coated
- Material
- Steel
- Load Capacity (Lb.)
- 100 lb
- Mounting
- Wall
- Pitch (Deg.)
- 0 Degrees
- Features
- Integrated Cable Management, Integrated Level
- VESA Pattern
- 200x200, 300x300, 400x200, 400x400, 600x400
- Product Type
- TV Mount
- Maximum Downward Tilt Angle
- 2 Degrees
- Maximum Swivel Angle
- 45 Degrees
- Includes Mounting Hardware
- Yes
- Maximum Upward Tilt Angle
- 10 Degrees
- Overall Load Capacity
- 100 lb
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Height (In.)
- 17 1/4 in
- Overall Width (In.)
- 27 3/8 in
- Overall Depth (In.)
- 16 3/16 in
- Overall Width
- 27 3/8 in
- Overall Height
- 17 1/4 in
- Overall Depth
- 16 1/4 in
- Compatible Diagonal Screen Size Maximum
- 52 in
- Compatible Diagonal Screen Size Minimum
- 32 in
- Fits Chest Size
- Integrated Cable Management, Integrated Level
Description
Mount, Color Black, Finish Powder Coated, Overall Load Capacity 100 lb, Material Steel, Overall Width 27 3/8 in, Mounting Location Wall, Overall Height 17 1/4 in, Overall Depth 16 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 52 in, Maximum Downward Tilt Angle 2 Degrees , Maximum Swivel Angle 45 Degrees , Maximum Upward Tilt Angle 10 Degrees , VESA Pattern 200x200, 300x300, 400x200, 400x400, 600x400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.