Shop All TV Mounts & Stands
Video Mount Products
Mount, Ceiling, 75 lb. Load Cap., Black
Mfr # CP1PT
Zoro # G6567281
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 20
- Swivel Angle (Deg.) 360
Product Information
- Brand Video Mount Products
- MFR # CP1PT
- Zoro # G6567281
- UPC # 673853506311
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 7 1/2 in |
Overall Width (In.) | 7 1/2 in |
Overall Height (In.) | 3 in |
Overall Width | 7 3/4 in |
Overall Depth | 7 1/2 in |
Overall Height | 3 in |
Compatible Diagonal Screen Size Maximum | 90 in |
Compatible Diagonal Screen Size Minimum | 42 in |
Details
Description
Mount,Ceiling,Black, Color Black, Finish Powder Coated, Overall Load Capacity 380 lb, Material Steel, Overall Width 7 3/4 in, Mounting Location Ceiling, Overall Height 3 in, Overall Depth 7 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 90 in, Features Integrated Cable Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Component Holder, Ceiling, Silver (LCDMIDCHB)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Replacement for CYTX24HL-BS, FAYTX24HL, Y50-N18L-A (YTX24HL-BS73)
- ASTRO PNEUMATIC Astro Light USBC Dual Wireless Quick Charging Pad (AST52SL-WCP)
- ITT CANNON DSUB 9M CRIMP LC TIN (DEU9PK87F0)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (UA1)
- VIDEO MOUNT PRODUCTS 1U Rack Mount Sliding Shelf (ER-SS1U)
- VIDEO MOUNT PRODUCTS 10" - 23" Flat Panel Ceiling Mount (LCD-1CB)
- VIDEO MOUNT PRODUCTS 2U Vented Rack Shelf (ER-S2UV)
- VIDEO MOUNT PRODUCTS Truss Adaptor, Ceiling, 180 lb. Load Cap. (ZMOUNT)
- VIDEO MOUNT PRODUCTS Adaptor Plate, Vesa, Silver (LCDPA)
- STANLEY Full Motion TV Wall Mount, 23" to 55" Screen, 60 lb. Capacity (TMX-104FM)
- Video Mount Products TV Mounts & Stands