Zoro Homepage

Mount, Flush, 125 lb. Load Cap., Black

  • Mfr # LCD1B

  • Zoro # G6576059


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Type
Flush
Height
6"
Width
4.5"
Construction
Steel
Tilting Angle (Deg.)
5 Degrees to +20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD1B
Zoro #
G6576059
UPC #
673853013246
Country of Origin
China

Dimensions

Height
6"
Width
4.5"
Overall Width (In.)
4 1/2 in
Overall Height (In.)
6 in
Overall Depth (In.)
15 1/4 in
Length
15.3"
Overall Height
6 in
Overall Depth
15 1/4 in
Overall Width
4 1/2 in
Compatible Diagonal Screen Size Minimum
10 in
Compatible Diagonal Screen Size Maximum
23 in
Max. Screen Size Supported
23 in
Min. Screen Size Supported
10 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
23 in

Details

Item
Wall Mount
Type
Flush
Color
Black
Construction
Steel
Tilting Angle (Deg.)
5 Degrees to +20 Degrees
For Use With
10 in to 23 in Flat Panels
Load Capacity
25 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
25 lb
Mounting
Wall
Features
Articulating
Pitch (Deg.)
0 Degrees
VESA Pattern
100x100, 75x75
Standards
UL Listed
Includes
LCD-1B Flat Panel Wall Mount, 75mm and 100mm Mounting Plates, Cable Management System
Product Type
Monitor Mount
Compatibility
LCD Monitor
Maximum Downward Tilt Angle
20 Degrees
Overall Load Capacity
25 lb
Maximum Upward Tilt Angle
5 Degrees
Maximum Swivel Angle
0 Degrees
Includes Mounting Hardware
Yes
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Flat Panel Display

Description

Mount, Color Black, Finish Powder Coated, Overall Load Capacity 25 lb, Material Steel, Overall Width 4 1/2 in, Mounting Location Wall, Overall Height 6 in, Overall Depth 15 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 23 in, Maximum Downward Tilt Angle 20 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 100x100, 75x75, Features Single Arm and Double Arm Configurations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.