Video Mount Products
Mount, Tilt, 25 lb. Load Cap., Black
Mfr # AK1PT
Zoro # G6550752
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt
- Color Black
- Height 2.8"
- Width 2.9"
- Construction Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJIFILM Monochrome Instax Film, Black and White, 10 Sheets (600017161)
- BLACK BOX CORPORATION Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- ICOM Connector, w/ Mfr. No. M73, M88 (AD92SMA)
- MOUNT-IT Anti-Theft TV Wall Mount 32-65" TVs (MI-2244T)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 180 lb. Load Cap. (LCD2537B)
- VIDEO MOUNT PRODUCTS 2U Vented Rack Shelf (ER-S2UV)
- VIDEO MOUNT PRODUCTS Replacement Tile, Ceiling, White (YMOUNT)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (FRMMAT)
- VIDEO MOUNT PRODUCTS 37" - 90" Flat Panel Ceiling Mount (PDS-LCB)
- VIDEO MOUNT PRODUCTS Truss Adaptor, Ceiling, 180 lb. Load Cap. (ZMOUNT)
- Video Mount Products TV Mounts & Stands