Non-Penetrating Pitched Roof Mount
Mfr # PRM-2
Zoro # G4523373
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Penetrating
Color
Dark Gray
Height
41.14 in
Width
41.14 in
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM-2
Zoro #
G4523373
UPC #
673853804028
Country of Origin
China
Dimensions
Height
41.14 in
Width
41.14 in
Overall Depth (In.)
41-1/2
Overall Width (In.)
41-1/8
Overall Height (In.)
1-2/3
Depth
1.67 in
Overall Height
1 5/8 in
Overall Depth
41 1/2 in
Overall Width
41 1/8 in
Details
Item
Pitched Roof Mount
Type
Non-Penetrating
Color
Dark Gray
Construction
Steel
For Use With
DBS
Finish
Powder Coated
Material
Steel
Mounting
Pitched Roof
Includes
Pitch Pad Kit
Features
Adjustable Mounting Plate, Heavy Duty; Weather Resistant
Resistance Properties
Weather Resistant
Application
Roof
Device Supported
Satellite Dish, Direct Broadcast Satellite (DBS), Antenna
Description
Pitched Roof Mount, Mounting Location Roof, For Use With DBS, Includes Pitch Pad Kit, Finish Powder Coated, Material Steel, Overall Depth 41 1/2 in, Overall Height 1 5/8 in, Overall Width 41 1/8 in, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.