Video Mount Products
Television/Flat Panel Turntable - 26"W x 16"D
Mfr # TT27
Zoro # G5826051
original price: $63.75
24% off
new price: $48.39
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Flat Panels, Large Televisions
- Includes Anti-Skid Pads
- Finish Unfinished
- Width 26 in
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Video Mount Products
- MFR # TT27
- Zoro # G5826051
- UPC # 673853727112
- Country of Origin China
- Category Universal Remotes
Dimensions
Width | 26 in |
Height | 1 1/4 in |
Depth | 16 in |
Overall Height | 1 1/4 in |
Overall Depth | 16 in |
Overall Width | 26 in |
Details
Item | Turntable |
For Use With | Flat Panels, Large Televisions |
Includes | Anti-Skid Pads |
Finish | Unfinished |
Material | Medium Density Fiberboard |
Swivel Angle (Deg.) | 360 |
Load Capacity (Lb.) | 125 lb |
Type | Universal |
Color | Black |
Overall Load Capacity | 125 lb |
Product Type | Turntable |
Description
Turntable, For Use With Flat Panels, Large Televisions, Color Black, Overall Depth 16 in, Includes Anti-Skid Pads, Overall Height 1 1/4 in, Overall Width 26 in, Product Type Turntable, Finish Unfinished, Overall Load Capacity 125 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Dual-Lite 12-800 12800 0120800 6V 12Ah Emergency Light Battery (DUAL-LITE-12-800 12800 0120800)
- WESTERN DIGITAL 32GB 100-60 Mbps Extreme UHS-I SDHC Memory Card (SDSDXVT-032G-ANCIN)
- FLIR IR Camera, 160x120Res, Fixed, Android/iOS (FLIR ONE Edge Pro)
- ULTRALAST UltraLast Green ULGHP4AA General Purpose Battery - AA - Nickel-Metal Hydride - 2400mAh - 1.2V DC (ULGHP4AA)
- VIDEO MOUNT PRODUCTS Television/Flat Panel Turntable - 20"W x 15"D (TT20)
- VIDEO MOUNT PRODUCTS Television/Flat Panel Turntable - 32"W x 18"D (TT32)
- BZBGEAR 4x4 4K UHD Seamless HDMI Matrix Switcher/Video Wall Processor/MultiViewer W/ 4xReceiver Kit (BG-4K-VP44PRO)
- ALURATEK Dig Tv Conv Box W Dvr (ADTB01F)
- IDEAL RG6 and RG6 InSITE RTQ Plenum Right-Angle F-Connector, Pack/5 (92-691)
- BRIGHTSTAR Replacement For LG TV Remotes, BR1LPH (BR1LPH)
- BZBGEAR 4-Channel 4K UHD Live Streaming HDMI/DP Switcher Mixer W/ PIP & USB 3.0 Capture Card (BG-QuadFusion-4K)
- NOSO Brightstar BR100B Universal TV Remote Pack of 10, 10PK (BR100B-10)