Zoro Homepage

Wall Mount, 65lb cap., 18"D, Steel, Black

  • Mfr # ERWR8

  • Zoro # G810724063


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
17 7/8 in
Material
Steel
Finish
Powder Coated
Standards
EIA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERWR8
Zoro #
G810724063
UPC #
673853131223
Country of Origin
China

Dimensions

Overall Height
17 7/8 in
Overall Depth
18 in
Overall Width
19 5/8 in

Details

Item
Wall Mount
Color
Black
Material
Steel
Finish
Powder Coated
Standards
EIA
Product Type
Rack
Overall Load Capacity
65 lb
Rack Units
8
Features
Cable Tie Down Slots in Top and Bottom Side Supports

Description

Wall Mount, Product Type Rack, Color Black, Features Cable Tie Down Slots in Top and Bottom Side Supports, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 17 7/8 in, Overall Width 19 5/8 in, Overall Depth 18 in, Overall Load Capacity 65 lb, Rack Units 8, Standards EIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.