Shop All TV Mounts & Stands
Video Mount Products
Wall Mount Vrtcl Equipment Rack, 4U, 7.5"D
Mfr # ER-VR4U
Zoro # G1230964
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Powder Coated
- Material Steel
- Includes (2) Integrated Cable Tie-Down Slots, (2) Rear Cable Pass-Throughs
- Features Accommodates Rack Equipment of Any Depth, Can Be Mounted Vertically or Horizontally, Fold Out Design
- Overall Height 4 7/8 in
Product Information
- Brand Video Mount Products
- MFR # ER-VR4U
- Zoro # G1230964
- UPC # 00673853101301
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Height | 4 7/8 in |
Overall Depth | 7 1/2 in |
Overall Width | 19 in |
Details
Description
Wall Mount Vertical Equipment Rack, Features Accommodates Rack Equipment of Any Depth, Can Be Mounted Vertically or Horizontally, Fold Out Design, Finish Black Powder Coated, Includes (2) Integrated Cable Tie-Down Slots, (2) Rear Cable Pass-Throughs, Overall Depth 7 1/2 in, Overall Height 4 7/8 in, Material Steel, Overall Width 19 in, Overall Load Capacity 150 lb, Rack Units 4, Includes Mounting Hardware Yes, Resistance Properties Antistatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 3 Pack (ML12-12F2MP3328)
- BLACK BOX 6-Port (Ms-6) Modem Splitter (TL074A-R4)
- LOGITECH MX Master 3S Wireless Mouse (910-006570)
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Mercedes E S Class Computer 320 A2115410001 (YTX14-BS375)
- VIDEO MOUNT PRODUCTS Mount, Flush, 50 lb. Load Cap., Black (CP1)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 60" Mast with 1.25" O.D. (FRM-125)
- VIDEO MOUNT PRODUCTS DVR lock box with lock and fan (DVR-LB1)
- VIDEO MOUNT PRODUCTS 10" - 23" Flat Panel Ceiling Mount (LCD-1CB)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (FRMMAT)
- VIDEO MOUNT PRODUCTS 1U Rack Mount Sliding Shelf (ER-SS1U)
- MOUNT-IT Ceiling Tilt TV Mount 32-60" TVs (MI-509B)
- Video Mount Products TV Mounts & Stands