Drawer Divider, Pk25
Mfr # D2004/25P
Zoro # G8705715
product price: $28.99
/pk 25, $1.16/eaKey Features
Type
Modular Drawer Cabinet
For Drawers w/Height (In.)
2-1/4, 3
Length (In.)
3 in
Compartment Width (In.)
2 5/8 in
Compatible Product Type
Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2004/25P
Zoro #
G8705715
UPC #
-
Country of Origin
United States
Dimensions
For Drawers w/Height (In.)
2-1/4, 3
Length (In.)
3 in
Compartment Width (In.)
2 5/8 in
For Drawer Height
1 7/8 in
Overall Height
1 7/8 in
For Drawer Width/Depth
3 in
Overall Depth
1/16 in
Overall Length
3 in
Details
Type
Modular Drawer Cabinet
Item
Divider
Compatible Product Type
Drawers
Product Type
Drawer Divider
Number of Dividers/Partitions
25
Description
Divider, Compatible Product Type Drawers, For Drawer Height 1 7/8 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 3 in, Product Type Drawer Divider, Overall Depth 1/16 in, Overall Height 1 7/8 in, Overall Length 3 in, Overall Width Not Applicable, Includes -, Standards -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.