Zoro Homepage

Plastic Bin Divider, Gray, 3 in L, 2 1/8 in H

  • Mfr # BND254

  • Zoro # G1816538


product price: $1.25
/ea
Sold in multiples of 9 for $11.25

Key Features

Overall Length
3 in
Overall Height
2 1/8 in
Material
Plastic
Color
Gray
For Use With
Mfr. No. BN2544, BN2548
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BND254
Zoro #
G1816538
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
2 1/8 in
Overall Depth
1/8 in
For Drawer Height
5 3/8 in, 6 1/4 in
Length (In.)
3 in
For Drawer Width/Depth
5/8 in
Usable Width (In.)
3 in
Compartment Width (In.)
3 in
Usable Drawer Height (In.)
3 in

Details

Material
Plastic
Color
Gray
Item
Bin Divider
For Use With
Mfr. No. BN2544, BN2548
Product Type
Drawer Bin Divider
Compatible Manufacturer Model Number
BN2544, BN2548
Number of Dividers/Partitions
1
Compatible Product Type
Plastic Bins

Description

Bin Divider, Compatible Product Type Plastic Bins, For Drawer Height 5 3/8 in, 6 1/4 in, Number of Dividers/Partitions 1, For Drawer Width/Depth 5/8 in, Product Type Drawer Bin Divider, Material Plastic, Overall Depth 1/8 in, Overall Height 2 1/8 in, Overall Length 3 in, Overall Width Not Applicable, Color Gray, Compatible Manufacturer Model Number BN2544, BN2548

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.