Shop All Industrial Storage Cabinets
Vidmar
Steel Extra Wide Overhead Storage Cabinet, 45 in W, 31 in H
Mfr # RP1194ABK
Zoro # G2263759
product price: $905.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$905.99
Free 30-Day Returns
Key Features
- Overall Width 45 in
- Material Steel
- Door Type Open Face Cabinet
- Number of Shelves 2
- Overall Height 31 in
Product Information
- Brand Vidmar
- MFR # RP1194ABK
- Zoro # G2263759
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 45 in |
Overall Height | 31 in |
Depth | 27-3/4 in |
Width | 45 in |
Height | 31 in |
Overall Depth | 27 3/4 in |
Height of Cabinet | 31 in |
Width of Cabinet | 45 in |
Depth of Cabinet | 27 3/4 in |
Details
Description
Overhead Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type No Door, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Not Applicable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 27 3/4 in, Overall Height 31 in, Overall Width 45 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Yellow, 23 5/8 in L (QSB105YL)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 12 in D x Gray (SLP-A1236)
- MADISON Tape Level Indicator, 15.31In, Brass Stem (TL4569-10358)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-HG)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-3048-LP)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-07)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10164 - 20"W x 6-3/8"D x 15-13/16"H, Black, 64 Drawers (10164)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD2)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481MG)
- Vidmar Industrial Storage Cabinets