12 Inch High Velocity All Metal Tilting 3 Speed Floor Fan

  • Mfr # VA-12

  • Zoro # G021740135


product price:  $53.79
/ea

Key Features

Length
4.5 in
Color
Black
Height
15 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-12
Zoro #
G021740135
UPC #
602573104095
Country of Origin
China

Dimensions

Length
4.5 in
Height
15 in
Width
14 in

Details

Color
Black
Item
Floor Fan
Material
Metal

Description

Vie Air is safe and has reliable performance with exceptional value and thoughtful innovations. With it's special design, it allows for maximum air flow, optimal circulation and quiet operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.