1500W Portable 2-Settings White Home Fan Heater with Adjustable Thermostat

  • Mfr # VA-301B

  • Zoro # G921736467


product price:  $32.89
/ea

Key Features

Electric Heater Item
Fan Heater
Length
10.75 in
Height
5 in
Heater Color
White
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-301B
Zoro #
G921736467
UPC #
602573378397
Country of Origin
China

Dimensions

Length
10.75 in
Height
5 in
Width
9 in

Details

Electric Heater Item
Fan Heater
Heater Color
White

Description

Have full control of the temperature in any space at the touch of your fingertips, with the versatile Vie Air 1500W Portable Dual Setting Office and Home Fan Heater with Adjustable Air Flow and Heat Settings. Conveniently and quickly regulate the air flow with the easily adjustable manual controls to ensure your optimal comfort. This ceramic heater comes with 2 heat settings and a fan only setting for ultimate comfort in any weather. At Vie Air, we have your safety in mind, which is why our fans feature an overheat automatic shut off mechanism and tip-over security switch for more peace of mind and a better overall experience. Features : 3 Settings and Adjustable Heat Settings Offer You Complete Control of the Temperature and Strength of Air Flow LOW HEAT(750W)/HIGH HEAT(1500W) 3 Quiet Settings for your personalized Comfort High Heat, Low Heat, Fan Only 6 Foot Long Power Cord for Easy of Use Conveniently Placed Carry Handle Power ON and OFF Light Indicator Overheating Automatic Shut Off Tip-Over Safety Switch Perfect for Your Office or Personal Space Beautifully Designed in Sleek White with Clear Safety Labeling Ideal for spaces of 120 - 150 Square Feet Perfect for Your Office Wonderful for Dorm Rooms

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.