16 Inch 3 Speed Oscillating Stand Fan with Remote Control in Black

  • Mfr # VA-16STF-BK

  • Zoro # G221739076


product price: $48.75
/ea

Key Features

Length
17.71 in
Width
17.71 in
Color
Black
Height
47.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-16STF-BK
Zoro #
G221739076
UPC #
840191211485
Country of Origin
China

Dimensions

Length
17.71 in
Width
17.71 in
Height
47.24 in

Details

Item
Stand Fan
Color
Black

Description

Enhance your cooling experience with the Vie Air 16 Inch 3 Speed Oscillating Stand Fan in Black, designed for optimal comfort and convenience. Powered by 120 volts and consuming just 50 watts, this fan offers efficient airflow with three adjustable speed settings and oscillation capability. Crafted from durable plastic and metal with plastic blades, it ensures reliability and safety. Set your desired operating time with the convenient 7.5-hour timer, while the adjustable height from 47 inches to 51.18 inches and a sturdy round base provide stability and versatility. Complete with a remote control for effortless operation, this fan is the perfect blend of functionality and ease for any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.