Shop VIE AIR
See all product information
Create Account
The 24 Inch Tilting Wall Mountable Commercial Strength Oscillating Fan with 3 Speed in Black
- Mfr # 750124654M
- Zoro # G122980485
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Height
15-1/2 in
Width
32 in
Length
37 in
Color
Black
Blade Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124654M
- Zoro #
- G122980485
- UPC #
- 840191218422
- Country of Origin
- China
- Item
- Oscillating Fan
- Color
- Black
- Blade Material
- Metal
Dimensions
- Height
- 15-1/2 in
- Width
- 32 in
- Length
- 37 in
Description
The Vie Air 24 Inch Tilting Wall Mountable Heavy Duty Commercial Strength Oscillating Fan with 3 Speed Motor in Black is both reliable and easy to operate so that you can spend more time enjoying the fresh air and less time setting up for it. With powerful air flow this fan does a great job of cooling down specific areas. This Fan features 2 variable settings so that you can control the speed and intensity of the air flow in your space. The oscillation feature comes in handy in any room that can use some air flow! Maximize your fans efficiency with oscillation! In addition, this fan features a tilting head, which greatly improves the fans ability to freshen a room, and will be a satisfying feature for anyone in a gym or workout space. Whether you need to cool down while you sleep, or cool off during exercise, this fan is strong enough to handle the heat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.