Shop VIE AIR

30 Inch Industrial Heavy Duty Pedestal Oscillating Metal Stand Fan

  • Mfr # VA-30STANDFAN

  • Zoro # G321739792


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Length
25.59 in
Height
74.8 in
Width
31.89 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VA-30STANDFAN
Zoro #
G321739792
UPC #
840191207631
Country of Origin
China

Dimensions

Length
25.59 in
Height
74.8 in
Width
31.89 in

Details

Item
Drum Fan
Color
Black
Material
Metal

Description

The Vie Air 30 Inch Industrial Heavy Duty Pedestal Oscillating Metal Stand Fan is both reliable and easy to operate so that you can spend more time enjoying the fresh air and less time setting up for it. With powerful air flow this fan does a great job of cooling down large areas. Features one pull string for oscillation and one pull string for speed settings, making operation simple and to the point. Tall adjustable height from 65in - 78in ensures a wide area of coverage, making this the perfect heavy duty industrial fan for both indoor and outdoor areas. No matter what the space, this extra large fan will get the job done!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.