50 Inch Digital 3 Speed High Velocity Tower Fan with Ionizer and Remote Control in Black

  • Mfr # VA-50TF

  • Zoro # G721737510


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Width
14.5 in
Height
50.25 in
Length
14.25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-50TF
Zoro #
G721737510
UPC #
602573510537
Country of Origin
China

Dimensions

Width
14.5 in
Height
50.25 in
Length
14.25 in

Details

Item
Tower Fan
Color
Black

Description

The New Vie Air 50" Digital 3 Speed High Velocity Tower Fan with Fresh Air Ionizer and Remote Control in Sleek Black features elegant engineering to provide you with the ultimate comfort. The innovative ion technology releases positive and negative ions to clean and refresh the air in order to provide a healthier environment. With an oscillating function to efficiently cool every corner of the room, this standing fan comes with different modes and speeds to accommodate all your various cooling needs, as well as a timer function for more convenience. The back-lit digital touchscreen panel allows you to easily set your floor fan and effortlessly monitor the settings. The fan also comes with a remote control for added accessibility.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.