Ceiling Fan, White, 56 in Dia, 3 Blade

  • Mfr # 855H25
  • Zoro # G022631043
product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Hz
60 Hz
Includes
24 in Downrod, Fan Motor Assembly, Mounting Hardware, Mounting Bracket
Environmental Applications
Industrial
Motor Enclosure
Brushless DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
855H25
Zoro #
G022631043
UPC #
-
Country of Origin
China
Voltage
277V AC
Hz
60 Hz
Includes
24 in Downrod, Fan Motor Assembly, Mounting Hardware, Mounting Bracket
Environmental Applications
Industrial
Motor Enclosure
Brushless DC
Light Kit
No
Fan Housing Color
White
Speed Controllable - Fans
Yes
Fan Watts
55 W
Blade Material
Aluminum
Number of Speeds
6
Area Covered (Cooling) - Fans
3,800 sq ft
Thermal Protection
Auto
Motor Insulation
A
Max. Ambient Temp.
105 Degrees F
Motor Design
Brushless DC
Mount Type
Bracket
Reversible
Yes
Housing Finish
Powder Coated
Standards
UL
Fan Mounting Location
Ceiling
Blade Finish
White
Sound Level
65 dBA
Airflow
8,156 cfm
Amps
0.42 A
Fan Blade Color
White
RPM
186 RPM
Number of Blades
3
Item
Ceiling Fan
Motor HP
1/16 hp
Phase
Single
Bearing Type
Ball
Area Covered (Destratification) - Fans
3,800 sq ft

Dimensions

Max. Mounting Height
45 ft
Min. Mounting Height
10 ft
Down Rod Outside Dia.
1 1/16 in
Blade Diameter
56 in

Description

Ceiling Fan, 56 in Blade Diameter, 277V AC Voltage, 55 W Fan Watts, Phase Single, 8,156 cfm, Motor HP 1/16 hp, 186 RPM RPM, Max. Mounting Height 45 ft, Min. Mounting Height 10 ft, Number of Speeds 6, Blade Material Aluminum, Blade Finish White, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Sound Level 65 dBA, Speed Controllable - Fans Yes, 0.42 A Amps, Bearing Type Ball, 60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Motor Design Brushless DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.